Value pack TiAlN-coated stub drills HSS-E, 10 pieces

Article no.: GG1115 12
New product
Set price 10 Piece (18.31 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
11 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Set price 10 Piece (incl. VAT)

Availability

  • Tool material: HSS E
  • Standard: DIN 1897
  • Tolerance nominal ⌀: h8
  • Point angle: 118
  • Shank: Plain shank

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 12 mm
Coating TiAlN
Tool material HSS E
Standard DIN 1897
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 33 mm
Flute length Lc 51 mm
Overall length L 102 mm
Shank ⌀ Ds 12 mm
Feed f in stainless steel < 900 N/mm2 0.13 mm/rev.
Colour ring green
Contents 10
Type of product Jobber drill

Identification & Classification

Article number GG1115 12
EAN / GTIN 4069515044660
Manufacturer number GG1115 12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
75
Aluminium (short chipping)
N
65
Alu > 10% Si
N
60
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
40
Steel < 900 N/mm²
P
35
Steel < 1100 N/mm²
P
16
INOX < 900 N/mm²
M
17
INOX > 900 N/mm²
M
13
Ti > 850 N/mm²
S
8
GG(G)
K
40
CuZn
N
50
Uni
 
Oil
 
wet maximum
 

Description

Version:

High concentricity and special chip flutes ensure precise bores.
With point geometry shape C from size 2.4 mm.
Same as No. 113265.

Advantage:

Ideal for drilling shallow holes (approx. 2 - 4×D) on NC machines and automatic machines.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart