Tubular steel truck CT103L

Article no.: G91009 CT103L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sack truck

Identification & Classification

Article number G91009 CT103L

Description

Version:

  • Tubular steel powder coated trucks designed to safely manoeuvre 47 kg propane cylinders
  • Able to carry one 380 mm cylinder & one 230 mm cylinder
  • Fitted with a rear castor which supports the laden trolley enabling full operator control when manoeuvring

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart