Sack Trucks GI706R

Article no.: G91000 GI706R
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
0 pieces in stock

Product details

Technical Data

Material of wheel Pneumatic wheels
Type of product Sack truck

Identification numbers & Classifications

Article number G91000 GI706R
EAN / GTIN 5056239743480

Description

Version:

  • Mobile on REACH compliant & puncture proof pneumatic wheels
  • High quality steel with hardwearing aqua blue powder coated finish

Standard:

  • Complete with strong, riveted knuckle guard hand grips

    Create new article code

    Change article code

    By means of article codes you can record your internal item numbers in the eShop.

    Share this product

    or copy this link

    Add to shopping list

      Select article variation and quantity

      Type Unit price incl. VAT
      Direct purchase

      Sign in to your Account

      To shopping cart