Hi-Vis Winter Jacket2XL

Article no.: G09500 2XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

  • Standard: EN 342; EN ISO 20471

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series S460
Gender Unisex
Unisex size 2XL
Standard EN 342; EN ISO 20471
Type of product High visibility jacket

Identification & Classification

Article number G09500 2XL

Description

Version:

This fully certified waterproof jacket is a popular option across many industries. Hard-wearing, functional and packed full of features including a drawstring hood, studded storm flap and multiple storage pockets.

Feature:

  • Waterproof with taped seams preventing water penetration
  • Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
  • EN342 Protection against cold certified up to -40°C
  • Internal chest pocket
  • Inner ribbed cuffs for warmth and comfort
  • Fully lined and padded to trap the heat and increase warmth
  • Hook and loop cuffs for a secure fit
  • Two-way zip for quick and easy access
  • Bio motion tape pattern to improve recognition of human shape at distance
  • Reflective tape for increased visibility
  • Certified to EN ISO 20471 after 50x washes
  • 40+ UPF rated fabric to block 98% of UV rays
  • 4 pockets for ample storage
  • Concealed phone pocket
  • Pack away hood for added functionality
  • CE certified
  • Available in sizes from XXS to 8XL
  • UKCA marked

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart