PRO.TECT Orange Diamond HD, Glove size: SIZE_S

Article no.: G09248 SIZE_S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
9 pieces in stock

Select article variation and quantity

Glove size Price per 1 Piece (incl. VAT)

Availability

  • Glove characteristics: Foodstuffs certified
  • EN 374: Type B (JPT)
  • Standard/regulation: EN 455

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove characteristics Foodstuffs certified
EN 374 Type B (JPT)
Backing material nitrile
Coating variant Fully Dipped
Colour orange
Standard/regulation EN 455
AQL 1,5
Application disposable
Type of product Disposable glove

Identification & Classification

Article number G09248 SIZE_S

Description

Version:

  • AQL 1.5: Meets medical standards for pinholes.
  • Conforms to the Hand: Designed to conform seamlessly to the hand, these gloves provide a snug and comfortable fit, enhancing dexterity and reducing hand fatigue.
  • Beaded Cuff: The beaded cuff design ensures a secure fit and prevents the gloves from slipping off.
  • Diamond Textured: Texture provides improved grip, especially in wet or oily conditions.
  • Touchscreen Compatible: Users can operate mobile devices and tablets without the need to remove their gloves.

Description:

  • Silicone free formulation means no finger marks on metal and glass surfaces
  • Meets medical standards for pinholes
  • Designed to conform seamlessly to the hand, these gloves provide a snug and comfortable fit, enhancing dexterity and reducing hand fatigue
  • The beaded cuff design ensures a secure fit and prevents the gloves from slipping off
  • Texture provides improved grip, especially in wet or oily conditions
  • Users can operate mobile devices and tablets without the need to remove their gloves

Feature:

  • Free from silicone
  • AQL 1.5
  • Conforms to the Hand
  • Beaded Cuff
  • Diamond Textured
  • Touchscreen Compatible

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart