Water Based Leak Detector Oxygen System Safe, Contents: 400ML

Article no.: G08311 400ML
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
92 pieces in stock

Select article variation and quantity

Contents Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight 0.53 kg
Contents 400 ml
Version Spray can
Type of product Signalling device

Identification & Classification

Article number G08311 400ML

Description

Version:

Highly visible and easy to use gas leak detector for pipe and joints. Ideal for HVAC installations.

Feature:

  • Water-based formulation with no oils, silicone, solvents and no ‘run-off’ hazards
  • Non-flammable and odourless
  • Oxygen system safe
  • Meets BS EN 14291:2004, and can be used for VOSA MOT testing

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart