Thread sealant, Manufacturer ID: 250ML

Article no.: G08243 250ML
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
22 pieces in stock

Select article variation and quantity

Manufacturer ID Price per 1 Piece (incl. VAT)

Availability

  • Labelling of hazardous substances: GHS07: Exclamation mark

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation LOCTITE 243
Chemical basis Dimethacrylate ester
Shape liquid
Characteristics thixotropic; sealing; oil-tolerant; vibration-resistant; prevents seizing up
Suitable for material Metal
Suitable for application area Thread locking; Joint connection; general purpose use
for thread size M to M36
Strength class medium strength
Disassembly with normal tool
Colour blue
Labelling of hazardous substances GHS07: Exclamation mark
Type of product Sealant

Identification & Classification

Article number G08243 250ML

Description

Version:

Thread locking fluid.
The use of thread-lockers prevents the screw fastenings from accidentally releasing and coming undone. The single-component anaerobic adhesives are suitable for all thread types and forms. Screw fastenings are sealed. Seizing is reliably prevented.

Application:

Medium-strength, performs screw locking and sealing at the same time.
Low strength − can be undone with normal tools.
Medium strength − can still be undone with normal tools.
High strength − Can be undone only with special tools or by heating (>150 °C).

Note:

Before applying locking fluid, clean the threads with general-purpose cleaner No. 083391 and No. 083392. Quick and easy handling for 50 ml bottles with No. 083344 size 50.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart