wet / dry dust extractor ASBS 18-10 AS

Article no.: G07206 ASBS1810
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number G07206 ASBS1810
EAN / GTIN 4014586895734

Description

Description:

  • The rotary air flow ensures a powerful, constant suction power and therefore low dust levels and a clean working environment at all times
  • Different accessories and working without a dust bag make various wet and dry applications possible and help achieve perfect results
  • The compact design and low weight make it easy to transport the device, therefore enabling use in a wide range of working environments
  • Compatible with AMPShare/Bosch Professional 18 V batteries.

Feature:

  • Battery voltage: 18 V
  • Battery compatibility: Li-ion / ProCORE Li-ion
  • Battery interface: 18 V AMPShare
  • Tank volume: 10 l
  • Weight without storage battery: 4.70 kg

Supplied with:

1 tool adapter; 1 floor nozzle; 1 groove nozzle; 1 hose; 1 distributor pipe; 1 set of suction pipes, 3 parts; 1 PES flat fold filter; 1 set of rollers, 4 parts

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart