Cordless sealant gun, Type: AKP18600

Article no.: G07205 AKP18600
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number G07205 AKP18600
EAN / GTIN 4014586897271

Description

Description:

  • With a maximum compressive force of 3500 N and a no-load feed of up to 8 mm/s, the powerful motor guarantees rapid work progress – even when working with particularly viscous materials
  • It’s never been so easy to work accurately: thanks to 9 speed settings, a manual trigger and a continuously variable ejection speed, the material flow can be regulated ideally in no time at all
  • The automatic return function (no drip function) allows the pressure to drop when the trigger is released and the gear rack to retract, thereby preventing the used material from dripping or escaping
  • Quick, tool-free switch between cartridges and plastic bags
  • Optimum utilisation of material as it is virtually all pressed out
  • Constant flow of sealant and reduced bubble formation
  • Electronic Cell Protection (ECP): ECP protects against overload, overheating and total discharge
  • The COOLPACK technology ensures a longer battery life and therefore makes long operating periods possible
  • The battery charge can be read off the battery
  • Compatible with AMPShare/Bosch Professional 18 V batteries.

Feature:

  • Battery voltage: 18 V
  • Battery compatibility: Li-ion / ProCORE Li-ion
  • Battery interface: 18 V AMPShare
  • Maximum compressive force: 3 500 N
  • Capacity, cartridge: 310, 400 ml
  • Capacity, foil pouch: 300, 400, 600 ml
  • Feed speed: 7 mm/sek
  • Width: 255 mm
  • Length: 635 mm
  • Height: 80 mm
  • Weight without storage battery: 2.20 kg

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart