baton offset design, up to 12 Nm ASW 18-12 PC

Article no.: G07202 ASW18-12PC
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number G07202 ASW18-12PC
EAN / GTIN 4014586887968

Description

Description:

  • Process-capable according to ISO 5393, VDI/VDE 2647, achieves CMK value > 1.67 at ± 10% (refers to 6 Sigma)
  • For soft and hard screwed connections
  • Programmable parameters (up to 5 steps): speed, direction of rotation, angle of rotation, torque threshold, time
  • Error criteria settings can prevent manipulation of the screwdriving process
  • Infinitely variable speed adjustment
  • Parameters can be set for forwards or reverse running
  • Brushless FEIN PowerDrive motor with 30 % higher efficiency and long service life
  • High speed stability for constant work progress
  • Can be fully loaded up to maximum output torque during continuous operation
  • Fatigue-free working thanks to narrow grip dimensions and good balance
  • Optimised air guide: air isn't blown onto the user’s hand or into his or her face
  • Extra large and bright signal unit (OK / not OK)
  • Optimum illumination of the screwdriving site
  • Wear-free acceleration switch
  • Tools can be colour-coded using coding rings
  • Scope for attaching suspension bracket (balancer)
  • Integrated fastening counter means that a maintenance interval can be set
  • Adjustable battery charge state display on tool
  • MultiVolt interface
  • Cordless tool can be operated with all FEIN Li-ion batteries (12-18 V)
  • Infinitely adjustable angle head alignment.

Feature:

  • Battery voltage: 18 V
  • Battery interface: MultiVolt
  • Torque range: 3 - 12 Nm
  • Speed, no load: 75 - 1,020 rpm
  • Weight without storage battery: 1.00 kg

Supplied with:

Supplied without battery, charger, angled head or torque wrench.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart