ASCD 18-300 W2 AS

Article no.: G07201 ASCD18300
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number G07201 ASCD18300
EAN / GTIN 4014586898889

Description

Description:

  • For extreme precision work: The ASCD 18-300 W2 AS with electronic torque setting (6 levels) prevents screw heads from shearing off
  • VARIO 1/2″ adapter, available as an extra and developed by FEIN, suitable for all VARIO accessories for simple and mechanical drilling, countersinking, tapping, recutting and cleaning of through holes up to a maximum of M18
  • Turns the impact wrench/driver into a tapper, thereby adding a whole new tool to the range of applications
  • Brushless FEIN PowerDrive motor with 30 % higher efficiency and long service life
  • 1/2″ square for holding sockets
  • Metric screws up to M18 (8.8)
  • 10% more torque in reverse running to loosen screws which are extremely tight
  • Robust solid metal impact gear
  • Contact guard on gearbox head
  • Up to 600 screw connections (M18) with one battery charge (ProCORE 4 Ah)
  • Compact design
  • Bit and belt holder on the side for ergonomic and flexible handling
  • Compatible with Bosch Professional 18 V batteries (available since 2008) and AMPShare batteries
  • Maximum work progress with AMPShare 18V ProCORE batteries: COOLPACK 2.0 technology delivers a 135% longer battery life
  • State-of-the-art cell technology and intelligent battery management deliver 87% more power than with conventional batteries
  • “Electronic Cell Protection” (ECP) protects the battery from overload, overheating and total discharge
  • Ideally equipped for every form of use
  • Mobile working with the L-BOXX system.

Feature:

  • Battery voltage: 18 V
  • Battery compatibility: Li-ion / ProCORE Li-ion
  • Battery interface: 18 V AMPShare
  • Motor: brushless
  • Speed, no load: 0 - 1700 rpm
  • Impacts: 0 - 3400 rpm
  • Max. torque: 290 Nm
  • Torque levels: 6
  • Tool Holder: 1/2″ Outer square
  • Max. metric screw: M18 (8.8)
  • Wood screw Ø: 8 x 300 mm
  • Weight without storage battery: 1.20 kg

Supplied with:

1 belt clip; 1 magnetic bit storage; 1 tool case (L-Boxx 136)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart