EWJ 300-3, Weighing range 300 g, Readout 0,001 g

Article no.: EWJ 300-3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number EWJ 300-3
EAN / GTIN 4045761144262
Manufacturer number EWJ 300-3

Description

Description:

  • Easy to use: All primary functions have their own key on the keypad
  • Automatic internal adjustment, time-controlled every 2 h, guarantees high degree of accuracy and makes the balance independent of its location
  • Capacity display: A bargraph display lights up to show how much of the weighing range is still available
  • Draught shield standard, Weighing space W×D×H 134x128x80 mm
  • Protective working cover included with delivery

Feature:

  • Large backlit LCD display, Digit height 16,5 mm
  • Dimensions weighing surface ⌀ 80 mm
  • Overall dimensions W×D×H 220×315×90 mm (without draught shield) 220×340×180 mm (incl. draught shield)
  • Permissible ambient temperature: 15 °C/35 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart