Precision balance EW 420-3NM, Weighing range 420 g, Readout 0,001 g

Article no.: EW 420-3NM
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number EW 420-3NM
EAN / GTIN 4045761028784
Manufacturer number EW 420-3NM
L-Number L40250 498

Description

Description:

  • Adjusting program CAL for quick setting of the balance accuracy using an external test weight
  • Stable temperature behaviour
  • Short stabilisation time
  • Shock proof construction
  • High corner load performance
  • GLP/ISO record keeping of weight values
  • Totalising of pieces when counting
  • Draught shield standard, Weighing space W×D×H 158x130x78 mm
  • Protective working cover included with delivery

Feature:

  • Large LCD display, digit height 17 mm
  • Dimensions weighing surface, stainless steel, ⌀ 118 mm
  • Overall dimensions W×D×H, without draught shield 182×235×75 mm
  • Net weight 1,4 kg
  • Permissible ambient temperature 10 °C/30 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart