School Balance EFS 2000-0, Weighing range 2200 g, Readout 1 g

Article no.: EFS 2000-0
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Compact balance

Identification & Classification

Article number EFS 2000-0
EAN / GTIN 4045761252936
Manufacturer number EFS 2000-0
L-Number L40250 2746
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

Simple and convenient 2-key operation, making them ideal for use in schools and universities
Large weighing plate, ideal for larger samples, glasses, containers, etc.
Particularly flat design
Secure and non-slip positioning with rubber feet
Stackable for space-saving storage
Practical battery operation using standard batteries ensures a high level of flexibility and freedom from mains adapters, sockets, chargers, etc.
Large display for easy reading of values

Feature:

Large backlit LCD display, digit height 15 mm
Overall dimensions W×D×H 145×205×46,5 mm
Dimensions weighing surface, plastic, W×D 134×127 mm
Net weight approx. 0,55 kg
Permissible ambient temperature 10 °C / 40 °C

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart