PrecisionBits, shape E6

Article no.: E6.989 CN
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number E6.989 CN
EAN / GTIN 7610733235049
Manufacturer number PB E6.989 CN
L-Number L60060 2378

Description

Description:

  • PrecisionBit, Design E 6.3 (1/4″) ,Set in BitCase, with Belt-Clip
  • for standard applications in industry and the trades, the durable system can be easily upgraded
  • for slotted, Phillips, Pozidriv and Torx® screws
  • 10 PrecisionBits in BitBlock
  • precise, true-to-size tips, optimal fit in the screw heads
  • color-coded by screw type so that you have the right bit, quickly at hand
  • durability and hardness are optimally balanced thus ensuring an extremely long service life
  • durable, special tool steel with black finishing or a plasma coating for corrosion protection
  • transparent lid so that you can quickly determine the contents and completeness

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart