Push handle screwable - height adjustable

Article no.: E2400SBV
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Handle

Identification & Classification

Article number E2400SBV
EAN / GTIN 4017976163673
Manufacturer number E2400SBV
L-Number L90070 254
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

accessories

Description:

Mounting kit for MultiVario table top carts. Screwable tubular steel push handle, powder coated brilliant blue RAL 5007. Simple self assembly with plastic clips, also retrofittable. Height adjustable for the optimal ergonomic grip position.

Feature:

Total width (mm): 505
Total depth (mm): 135
Total height (mm): 750
Colour: blue
Note: for 2400, 2420 + 2440

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart