Counting balance CXB 6K0.5, Weighing range 6000 g, Readout 0,5 g

Article no.: CXB 6K0.5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Counting balance

Identification & Classification

Article number CXB 6K0.5
EAN / GTIN 4045761085497
Manufacturer number CXB 6K0.5
L-Number L40250 2534
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Feature:

  • Large backlit LCD displays, digit height 18 mm
  • Dimensions weighing surface, stainless steel, W×D 300×225 mm
  • Dimensions housing W×D×H, 300×330×110 mm
  • Internal rechargeable battery pack, operating time up to 200 h without backlight, charging time approx. 8 h
  • Net weight 4,0 kg
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart