Counting balance CXB 3K0.2, Weighing range 3000 g, Readout 0,2 g

Article no.: CXB 3K0.2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Counting balance

Identification numbers & Classifications

Article number CXB 3K0.2
EAN / GTIN 4045761085480
Manufacturer number CXB 3K0.2
L-Number L40250 2535

Description

Feature:

  • Large backlit LCD displays, digit height 18 mm
  • Dimensions weighing surface, stainless steel, W×D 300×225 mm
  • Dimensions housing W×D×H, 300×330×110 mm
  • Internal rechargeable battery pack, operating time up to 200 h without backlight, charging time approx. 8 h
  • Net weight 4,0 kg
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart