Counting scale CDS 36K0.2L, Weighing range 36000 g, Readout 0,2 g

Article no.: CDS 36K0.2L
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Counting balance

Identification numbers & Classifications

Article number CDS 36K0.2L
EAN / GTIN 4045761356955
Manufacturer number CDS 36K0.2L

Description

Description:

  • Self-explanatory, graphic control panel, the workings steps can be understood immediately, even without operating instructions - no learning time = reduces costs - ideal for untrained users - visualised process avoids operating errors
  • The 4 steps are carried out from left to right: Place the empty container onto the weighing plate and tare by pressing the TARE key, Place the reference quantity for the goods to be counted into the container (5, 10 or 20 pieces), [[3]] Confirm the selected reference quantity by pressing the key (5, 10 or 20), [[4]] Pour in the goods to be counted. The number of pieces will immediately be shown in the display
  • Precise counting: The automatic reference weight optimisation of reference weight gradually improves the average piece weight value
  • KERN Universal Port (KUP): permits the connection of an external KUP interface adapter, such as, for example, RS 232, USB, Bluetooth or Ethernet, for the exchange of data and control commands, without any installation outlay
  • KERN Communication Protocol (KCP): The KCP permits searching and remote control of the balance using external control devices or computers
  • Standardised, simplified concept of operation
  • Protective working cover over the display device included with the delivery

Feature:

  • Backlit LCD display, digit height 21 mm
  • Weighing plate dimensions, stainless steel, W×D×H 500×400×125 mm
  • Dimensions of display device W×D×H 225×115×60 mm
  • Cable length of display device approx. 0,6 m
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart