Counting system CCS 30K0.01., Weighing range 30 kg / 3 kg, Readout 1 g / 10 mg

Article no.: CCS 30K0.01.
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Counting balance

Identification numbers & Classifications

Article number CCS 30K0.01.
EAN / GTIN 4045761180147
Manufacturer number CCS 30K0.01.
L-Number L40250 1701

Description

Description:

  • The highly accurate KERN CCS counting system can replace a whole range of individual balances, efficiently and at a reasonable price
  • Reference scale KERN CFS 3K-5: This professional counting scale, which can also be used as a stand-alone scale, meets the highest demands for accuracy, weighing capacity and volume of items, by being connected to a high-capacity weighing bridge

Feature:

  • Reference scale KERN CFS 3K-5:
  • Overall dimensions W×D×H 315×350×180 mm
  • Dimensions weighing surface, stainless steel, WxD 295×225 mm
  • Net weight approx. 3,4 kg
  • Quantity platform KERN KFP-V20 IP65:
  • Weighing plate dimensions W×D×H, stainless steel, 400×300×128 mm
  • Connection cable approx. 2,5 m

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart