Counting system CCA 60K-5M, Weighing range 30 kg; 60 kg / 0,6 kg, Readout 0,01 kg; 0,02 kg / 0,00001 kg

Article no.: CCA 60K-5M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Counting balance

Identification numbers & Classifications

Article number CCA 60K-5M
EAN / GTIN 4045761235113
Manufacturer number CCA 60K-5M

Description

Description:

  • The highly accurate KERN CCA counting system can replace a whole range of individual balances, efficiently and at a reasonable price
  • The balances are connected to one another with an RS-232 Y-cable, which also allows you to connect an end unit, such as, for example, signal lamps, barcode scanners or printers
  • Easy to use: All primary functions have their own key on the keypad
  • Aluminium singlepoint load cell (1×3000 e), protection against dust and water splashes IP65
  • Tough industry standard suitable for use in harsh industrial applications
  • Precise counting: The manual reference weight optimisation gradually improves the average value of the piece weight
  • Draught shield standard, Weighing space W×D×H 134×128×80 mm
  • Thanks to EC type approval, it is also suitable for use in verified applications
  • Quantity scale KERN IFS: The high-accuracy quantity counting takes place on the weighing platform (= weighing bridge). In this way even the smallest of parts can be counted in large volumes
  • Three displays for weight display, reference weight, total pieces
  • Printout with date and time
  • Reference scale KERN EWJ: This precision balance, which can be used as an individual balance, also fulfils the highest demands through connection with a high-capacity weighing bridge
  • Protective working cover included with delivery
  • Automatic internal adjustment, time-controlled every 2 h, guarantees high degree of accuracy and makes the balance independent of its location
  • Totalising of pieces when counting
  • 100 item memories for master data such as reference weight, reference quantity, container weight (PRE-TARE) etc
  • Ergonomic display device with large keypad and high-contrast LCD display for easy entry and reading of, e.g., tare weights, reference weights, limit values etc

Feature:

  • Overall dimensions W×D×H 220×340×180 mm (incl. draught shield)
  • Connection cable approx. 1,5 m
  • Dimensions weighing surface, stainless steel, ⌀ 120 mm
  • Weighing plate dimensions, stainless steel, 400×300×120 mm
  • Reference scale KERN EWJ 600-2M
  • Quantity scale KERN IFS 60K-2M
  • Net weight approx. 3,2 kg

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart