Load cell CB 50-3Q1, OIML Class C3, weighing range 50 kg

Article no.: CB 50-3Q1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Force-distance sensor

Identification & Classification

Article number CB 50-3Q1
EAN / GTIN 4045761220744
Manufacturer number CB 50-3Q1
L-Number L40250 2815
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Accuracy in accordance with OIML R60 C3
  • CE and RoHS compliant
  • Dust and spray protection to IP68/IP69K (in accordance with EN 60529), welded to create a hermetic seal
  • Stainless steel
  • Area of application: Measuring mass as well as compressive force in harsh environments
  • Suitable for platform scales, weigh hoppers, floor scales and other weighing devices
  • 4-wire connection
  • Nominal sensitivity: 2 mV/V
  • Note: Accuracy class OIML R60 C6 or EX version on request

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart