Soft bag trolley with electromechanics set 120 tools metric, VE

Article no.: BSR20.EM41A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number BSR20.EM41A
EAN / GTIN 3662424086625
Manufacturer number BSR20.EM41A
L-Number L60130 10193

Description

Description:

  • Textile tool box, compact version 14″
  • Effectively organises tools
  • Division inside: Vertical storage for instant access to tools, elastic strap to hold tools, side holder for screwdrivers
  • External division: 6 external pockets, 1 special pocket adjustable with hook-and-loop for a saw, 1 large pocket for documents (A4) or to store the protective cover
  • Can also hold the calculator bag BS.PC15
  • Easy and comfortable to use
  • Contents of the bag easily accessible
  • 3 carrying solutions: Wheels and telescopic handle, aluminium handle with leather cover, strap with reinforcement cushion in shoulder area
  • Very durable fabric, 1200 denier
  • Diameter of wheels: 90 mm
  • Usable capacity: 33 litres
  • Max. Weight: 18 kg

Feature:

  • [KG]: 12,1

Supplied with:

  • Set of 16 short box spanners, 3.2 to 17 mm
  • Rolling fork spanner, chrome-plated 6″
  • Assortment with sockets 1/4″, hexagonal
  • Protwist® screwdriver, for slotted screws, short, 4x35
  • Protwist® Phillips® screwdriver, short, 1x35
  • Protwist® screwdriver, 1000 V, for slotted screws, Slim, 3.5x100
  • Protwist® screwdriver, 1000 V, for slotted screws, Slim, 4x100
  • Protwist® screwdriver, 1000 V, for slotted screws, Slim, 5.5x125
  • Protwist® screwdriver, 1000 V, for slotted screws, Slim, 6.5x150
  • Protwist® screwdriver, 1000 V, Pozidriv®, Slim 1x100
  • Protwist® Screwdriver, 1000 V, Pozidriv®, Slim 2x125
  • Protwist® Screwdriver, 1000 V, Phillips®, 0x75
  • Protwist® Screwdriver, 1000 V, Phillips®, Slim 1x100
  • Protwist® screwdriver, 1000 V, Phillips®, Slim 2x125
  • Case with 8 Microtech® Protwist® screwdrivers
  • Holder for slotted screws
  • Holder for Phillips® screws
  • Set of 9 hexagonal pin wrenches
  • Pliers for retaining rings with external tension, straight jaws
  • Pliers for retaining rings with internal clamping, straight jaws
  • Adjustable pliers, 180 mm
  • Microtech® pliers with extra-long jaws
  • Microtech® pliers with extra-long jaws
  • Microtech® pliers with extra-long, curved jaws
  • Microtech® cutting pliers
  • Microtech® pliers, axial cut
  • Cable lug pliers
  • Feeler gauge
  • Steel tape measure, 2 m/13 mm ABS
  • Splint driver, 1 mm
  • Splint driver, 2 mm
  • Splint driver, 3 mm
  • Splint driver, 4 mm
  • Precision centre punch, diam. 2.5 mm
  • Fitter's hammer with hickory handle, 26 mm
  • Wire cutters with short blades
  • Pocket knife with safety catch
  • Pin torch
  • Multi-function tools for stripping
  • Soldering iron, 20 W
  • Tweezers, straight model
  • Tweezers, with PVC coating 45°
  • Tweezers, straight model, crossed tips
  • Ripping needle
  • Extra fine magnetic finder
  • Telescope mirror with led, 55 mm
  • Spring tensioner
  • Set of 6 needle files, 160 mm

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart