Stainless steel floor scale BFN 1.5T0.5M, Weighing range 1500 kg, Readout 500 g

Article no.: BFN 1.5T0.5M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number BFN 1.5T0.5M
EAN / GTIN 4045761244740
Manufacturer number BFN 1.5T0.5M
L-Number L40250 538

Description

Description:

  • Tough industry standard suitable for use in harsh industrial applications
  • Weighing plate screwed on from the top with stainless steel screws, so it‘s easy to remove, hygienic and easy to clean
  • Weighing bridge: stainless steel, extremely resistant to bending due to material thickness, 4 welded stainless steel load cells, dust and spray protection IP68. Weighing bridge can also be delivered as component without the display device, for details see KERN KFD-V40
  • Your support in a HACCP-compliant quality system
  • Easy levelling of the weighing bridge as well as access to the junction box from above
  • Display device: Stainless steel, protection against dust and water splashes IP68, for industrial applications, hygienic and easy to clean, The display device can also be delivered as a component without the weighing bridge, for details see KERN KFN-TM
  • Benchtop stand incl. wall mount for display device as standard
  • Totalising of weights and piece counts
  • Internal rechargeable battery pack included with the delievery

Feature:

  • Large backlit LCD display, digit height 52 mm
  • Weighing plate dimensions W×D×H 1500×1250×85 mm
  • Dimensions of display device W×D×H 266×165×96 mm
  • Cable length of display device approx. 5 m
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart