Floor scale BFB 3T-3NM, Weighing range 3000 kg, Readout 1000 g

Article no.: BFB 3T-3NM
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification & Classification

Article number BFB 3T-3NM
EAN / GTIN 4045761194267
Manufacturer number BFB 3T-3NM
L-Number L40250 1359
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Weighing plate screwed on from the top, so it easy to remove, hygienic and easy to clean
  • Weighing bridge: steel, powder coated, 4 silicone-coated steel load cells, dust and spray protection IP67
  • Display device: for details see KERN KFB-TM
  • Benchtop stand incl. wall mount for display device as standard
  • Totalising of weights and piece counts
  • Protective working cover included with delivery

Feature:

  • Large backlit LCD display, digit height 52 mm
  • Weighing plate dimensions W×D×H 1500×1250×85 mm
  • Dimensions of display device W×D×H 250×160×58 mm
  • Cable length of display device approx. 5 m
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart