Screwdriver PROTWIST® spinner hexagonal keys, 2X75 mm

Article no.: ATWHH2X75
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number ATWHH2X75
EAN / GTIN 3662424097287
Manufacturer number ATWHH2X75
L-Number L60130 9691

Description

Description:

  • Ergonomic bimaterial handle for comfortable and reliable screwing.
  • PROTWIST® screwdriver handle for added comfort.
  • Professional tools with lifetime Facom tool warranty

Feature:

  • L[mm]: 169
  • L1[mm]: 94
  • D[mm]: 19
  • [G]: 19

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart