LUKAS T27 grinding discs for cast material 125x6 mm depressed centre for angle grinder ZA24R-BF

Article no.: AS001711V9802
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Rough grinding wheel

Identification numbers & Classifications

Article number AS001711V9802
EAN / GTIN 4027497009398
Manufacturer number AS001711V9802
L-Number L50260 410

Description

Description:

Top-Features: • Self-sharpening effect: high removal rate especially on stainless steel • Good value for money thanks to regular aluminium oxide • Extremely hard and sharp for an impressively long tool life • Also machines hard materials efficiently • Can be used with any commercially available angle grinder thanks to 22.23 mm bore Benefits: • The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.Thanks to the self-sharpening effect of the zirconia alumina, combined with the extreme hardness and sharpness of the abrasive grain, this tool achieves high removal rates and a long service life, especially with hard and tough materials such as stainless steel.

Feature:

Tool shape: depressed
Hands-free use: yes
Hardness: R
Grain size: 24
n max.: 12200 (1/min)
Product packaging: Box
Abrasive: Zirconia alumina / aluminium oxide
Safety standard: EN 12413
V max.: 80 m/s
Packaging labelling: LUKAS-ERZETT
Tool holder: Bore
Tool holder dimension: 22.23 mm
Tool width/length/height: 6 mm
Tool diameter: 125 mm

Advantage:

The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.
Thanks to the high lateral load stability of this tool, using it on hand-held angle grinders or other power tools does not present any problems and is – above all – safe.
Thanks to the self-sharpening effect of the zirconia alumina, combined with the extreme hardness and sharpness of the abrasive grain, this tool achieves high removal rates and a long service life, especially with hard and tough materials such as stainless steel.

Application:

Steel and cast steel: best suitable
Alloyed/cast steels: best suitable
Tool steel: best suitable
Cast iron: best suitable
Titanium and nickle alloys: suitable
Plastic/Wood/Rubber: best suitable

Material:

Cast iron

Suitable for:

Chamfering: best suitable
Deburring: best suitable
Weld seam machining: best suitable
Roughening: suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: best suitable
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: best suitable

Note:

Tool with high lateral load stability for your safety during handheld use
Self-sharpening effect: high removal rate especially on stainless steel
Good value for money thanks to regular aluminium oxide
Robust grinding disc thanks to the depressed shape
Extremely hard and sharp for an impressively long tool life
Extremely robust tool thanks to the depressed-centre shape
Also machines hard materials efficiently
Can be used with any commercially available angle grinder thanks to 22.23 mm bore
Tested quality: high level of safety through regular testing

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart