Screwdriver for slotted heads 10x300 mm Non Sparking Tools

Article no.: AN10X300SR
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number AN10X300SR
EAN / GTIN 3148518695824
Manufacturer number AN10X300SR
L-Number L60130 7965

Description

Description:

  • Special non-sparking and anti-magnetic beryllium copper alloy
  • For your safety, FACOM uses wooden handles that suppress any sparking

Feature:

  • d [mm]: 10.0
  • L [mm]: 450
  • L1 [mm]: 300
  • [g]: 245

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart