Analytical balance ALJ 250-4A, Weighing range 250 g, Readout 0,0001 g

Article no.: ALJ 250-4A
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification & Classification

Article number ALJ 250-4A
EAN / GTIN 4045761242920
Manufacturer number ALJ 250-4A
L-Number L40250 3180
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Rapid and efficient operation thanks to the graphics display. Simple, clear user interface on the display in the following languages: DE, EN, FR, IT, ES, PT
  • ALJ-A03: Ionizer to neutralise electrostatic charge for fixed installation in the analytical balance. Particularly convenient handling as you no longer need a separate device. Simply enable the ionizer fan at the push of a button. Suitable for all models, see Accessories
  • Adjusting program CAL for quick setting of the balance accuracy using an external test weight
  • Short stabilisation time: steady weight values within approx. 4 s under laboratory conditions
  • Weighing with tolerance range (checkweighing): Input of an upper/lower limit value. A visual signal assists with portioning, dispensing or grading
  • Dosage aid: High stability mode and other filter settings can be selected
  • Internal memory for complete recipes with name and target value of the recipe ingredients. User guidance through display
  • Ergonomically optimised keypad for left and righthanded users
  • Large glass draught shield with 3 sliding doors for easy access to the items being weighed
  • Compact size, practical for small spaces
  • Protective working cover included with delivery

Feature:

  • Backlit LCD Graphic display, digit height 15 mm
  • Dimensions weighing surface, stainless steel, ⌀ 80 mm
  • Overall dimensions (incl. draught shield) W×D×H 210×340×330 mm
  • Weighing space W×D×H 160×170×225 mm
  • Net weight 7 kg
  • Permissible ambient temperature 5 °C / 35 °C

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart