LUKAS GTH tool holder for felt discs Ø 115 mm M14 thread for angle grinder

Article no.: A38311151003
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Backing pad

Identification numbers & Classifications

Article number A38311151003
EAN / GTIN 4027497522996
Manufacturer number A38311151003
L-Number L50300 11

Description

Description:

Thanks to the hooked fabric holding system, assembly aids are a thing of the past. This abrasive disc carrier belonging to the self-fixing abrasive discs is provided with a hooked fabric. This enables the abrasive discs to be affixed quickly and simply with the hook-and-loop fabric on the back of the carrier. The tool is held securely in position despite the quick assembly, and there is no unnecessary packaging waste as in the case of adhesive holding systems, for example. Thanks to the integrated M14 thread, the abrasive disc mandrel can be mounted quickly and easily without a clamping wrench.

Feature:

Tool shape: flat
n max.: 8000 1/min
Product packaging: Bag
Packaging labelling: LUKAS-ERZETT
Tool holder: Internal thread
Tool holder dimension: M14 internal thread mm
Tool diameter: 115 mm

Advantage:

Save time: This tool can be mounted directly on the machine spindle or a suitable shank with external thread. No additional tool required.
The tool's single-piece abrasive surface offers many advantages during use. This reduces disc wear and optimises grain adhesion. This results in a long service life and fewer tool changes.

Application:

Steel and cast steel: best suitable
Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Cast iron: best suitable
Titanium and nickle alloys: best suitable

Suitable for:

Chamfering: best suitable
Drilling: -
Brushes: -
Deburring: suitable
Fine grinding: -
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: best suitable
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: best suitable

Note:

Quick and easy mounting without a clamping wrench
Quick and easy mounting without a clamping wrench thanks to the integrated M14 thread

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart