LUKAS BPVZ universal shank brush for stainless steel 20x29 mm for angle grinder knotted

Article no.: A350502029232
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product End brush

Identification numbers & Classifications

Article number A350502029232
EAN / GTIN 4027497032341
Manufacturer number A350502029232
L-Number L50260 334

Description

Description:

This end brush with its knotted design adapts itself to the contours of every workpiece due to its elasticity. The knotted brushes are much more durable than the corrugated type and are therefore designed for extreme brushing requirements. This brush can be used for many different tasks such as deburring, descaling, derusting, cleaning, fettling, roughening and paint stripping. The brush is made of high-performance steel wire with a high tensile strength. This gives these end brushes an excellent tool life and eliminates the need for frequent tool changes. They are used where residues of normal steel wire would adversely affect the machining metal surfaces such as stainless steel, aluminium and other non-ferrous metals (not iron). Technical brushes can be used with both stationary machinery as well as with handheld power tools. The high-quality steel shank of the wheel brush with shank fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past. Regular testing ensures a high degree of reliability.

Feature:

Brush type: end brush
Wire material: Flat stainless steel wire
Wire thickness: 0.25 mm
n max.: 20000 (1/min)
Product packaging: Box
Safety standard: EN 1083–2
Packaging labelling: LUKAS-ERZETT
Tool holder: Shank
Tool holder dimension: 6 mm
Tool width/length/height: 29 mm
Tool diameter: 20 mm

Advantage:

Machining stainless steel is not a problem for this tool. Stainless steel wire prevents rust from developing on your workpiece after machining.
The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.
Thanks to the cup shape of this tool, it can also be used for machining front faces without any problems. You stay flexible.

Application:

Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Titanium and nickle alloys: best suitable

Material:

Stainless steel
Steel
Titanium

Suitable for:

Brushes: best suitable
Deburring: suitable
Paint removal: best suitable
Cleaning: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Polishing: -
Precision machining: -
Conditioning: best suitable
Rough grinding: -

Note:

perfect dimensional stability: Fits perfectly in the power tool
Stainless thanks to zinc-nickel coating
Stainless steel wire makes it also suitable for machining stainless steel
Easy working with smooth wire
No dangerous shank breakage thanks to high-quality steel shank
Without chrome coating
Tested quality: high level of safety through regular testing

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart