LUKAS accessories SET for core drill SDS mounting for drilling machines

Article no.: A346390SDS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number A346390SDS
EAN / GTIN 4027497585595
Manufacturer number A346390SDS
L-Number L50310 194

Description

Feature:

Tool shape: Special shape
Packaging labelling: LUKAS-ERZETT
Accessory set for: Core drill (DSK)
Content: SDS adapter, centre drill bit, drift key
Tool holder: SDS adapter

Advantage:

Save time: This tool can be mounted directly on the machine spindle or a suitable shank with external thread. No additional tool required.

Application:

Ceramic/Tiles: best suitable

Material:

Stone and building material

Suitable for:

Chamfering: -
Drilling: best suitable
Brushes: -
Deburring: -
Fine grinding: -
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: -

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart