LUKAS SLTflex universal lamellar flap disc Ø 115 mm thread 5/8-11 zirconia alumina grain 60 flat

Article no.: A272811506018
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Abrasive flap disc

Identification numbers & Classifications

Article number A272811506018
EAN / GTIN 4027497404759
Manufacturer number A272811506018

Description

Description:

Top-Features: • Ideally suited for fillet weld grinding – perfectly rounds off weld seams • Maximum tool life thanks to multi-layer abrasive coating • No blue discolouration means less reworking • Self-sharpening effect: high removal rate especially on stainless steel • Perfect result even on uneven surfaces • Fresh abrasive coating every time: wear exposes the flaps underneath • Finished faster thanks to the highest removal rate • Secure working even at high operating speeds and temperature thanks to special resin bond • Extremely hard and sharp for an impressively long tool life • Quick and easy mounting without a clamping wrench • Flexible structure: near-zero vibration during use • Can be used for a long time – no glazing of abrasive grain • Environmentally friendly production using state-of-the-art resin curing technology • Also machines hard materials efficiently • No contact between carrier and the workpiece: Prevents damage • Long tool life • Time-saving work thanks to flexible contact area • Quick and easy mounting without a clamping wrench thanks to the integrated M14 thread Benefits: • • The tool's small resin core with M14 thread enables a large flap projection. This makes the grinding disc flexible, it can adapt itself to uneven surfaces, and requires little effort when working. With its long tool life, it is ideally suitable for fillet weld grinding. There is no risk of the workpiece being damaged by the carrier. • Thanks to the multi-layer coating, this tool is always as sharp as at the first time of use. When the top flaps wear down, the fresh abrasive coating of the flaps underneath is exposed. In this way, they achieve a long service life and consistent working quality. • The abrasive surface layer of the abrasive cloth makes it easier for you to work with it. Thanks to the cool grinding, blue discolouration and glazing are a thing of the past. • A high-quality resin system prevents this tool from rupturing at high speeds or working temperatures. In addition, we pay attention to environmental conservation during the production and use start-of-the-art technologies with short curing times. • Thanks to the self-sharpening effect of the zirconia alumina, combined with the extreme hardness and sharpness of the abrasive grain, this tool achieves high removal rates and a long service life, especially with hard and tough materials such as stainless steel. •

Feature:

Tool shape: straight
Grain size: 60
n max.: 13300 (1/min)
Product packaging: Box
Lamellar flap disc type: SLTflex – iQ series
Abrasive: ZKS (zirconia alumina with active abrasive surface layer)
Safety standard: EN 13743
V max.: 80 m/s
Packaging labelling: LUKAS-ERZETT
Tool holder: Internal thread
Tool holder dimension: 5/8″ BSW internal thread mm
Tool diameter: 115 mm

Advantage:

Save time: This tool can be mounted directly on the machine spindle or a suitable shank with external thread. No additional tool required.
The tool's small resin core with M14 thread enables a large flap projection. This makes the grinding disc flexible, it can adapt itself to uneven surfaces, and requires little effort when working. With its long tool life, it is ideally suitable for fillet weld grinding. There is no risk of the workpiece being damaged by the carrier.
Thanks to the multi-layer coating, this tool is always as sharp as at the first time of use. When the top flaps wear down, the fresh abrasive coating of the flaps underneath is exposed. In this way, they achieve a long service life and consistent working quality.
The abrasive surface layer of the abrasive cloth makes it easier for you to work with it. Thanks to the cool grinding, blue discolouration and glazing are a thing of the past.
A high-quality resin system prevents this tool from rupturing at high speeds or working temperatures. In addition, we pay attention to environmental conservation during the production and use start-of-the-art technologies with short curing times.

Application:

Steel and cast steel: best suitable
Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Cast iron: suitable
Titanium and nickle alloys: suitable

Material:

Stainless steel
Steel
Aluminum

Suitable for:

Chamfering: best suitable
Deburring: best suitable
Fillet weld grinding: best suitable
Weld seam machining: best suitable
Milling: -
Engraving: -
Fettling: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: best suitable

Note:

Ideally suited for fillet weld grinding – perfectly rounds off weld seams
Maximum tool life thanks to multi-layer abrasive coating
No blue discolouration means less reworking
Self-sharpening effect: high removal rate especially on stainless steel
Perfect result even on uneven surfaces
Fresh abrasive coating every time: wear exposes the flaps underneath
Finished faster thanks to the highest removal rate
Secure working even at high operating speeds and temperature thanks to special resin bond
Extremely hard and sharp for an impressively long tool life
Quick and easy mounting without a clamping wrench

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart