LUKAS SBZY abrasive sleeve 10x10 mm aluminium oxide grain 150

Article no.: A240001010150
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Abrasive sleeve

Identification numbers & Classifications

Article number A240001010150
EAN / GTIN 4027497021130
Manufacturer number A240001010150
L-Number L50340 15

Description

Description:

This abrasive band is made of abrasive cloth which is spirally wound onto a fabric with a backing. It is ideally suited for cleaning, light deburring, fine finishing, and surface and contour grinding or fettling. This abrasive band is designed for use in combination with abrasive band mandrels for straight grinders or machines with flexible shafts. Regular aluminium oxide impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner. LUKAS offers you a large selection of abrasive bands and matching abrasive band mandrels. They are available in many different dimensions and qualities.

Feature:

Tool shape: Cylinder
Grain size: 150
n max.: 57000 (1/min)
Product packaging: Box
Abrasive: NK (regular aluminium oxide)
Packaging labelling: LUKAS-ERZETT
Tool width/length/height: 10 mm
Tool diameter: 10 mm

Advantage:

Stability and robustness are the highlights of the abrasive band with lining. It achieves high removal rate, a long tool life, and allows you to work fast.
The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.

Application:

Steel and cast steel: best suitable
Alloyed/cast steels: suitable
Tool steel: suitable
Rust-/acid-/and heat-resistant steel and cast steel: suitable
Cast iron: best suitable
Titanium and nickle alloys: best suitable
Plastic/Wood/Rubber: best suitable

Material:

Steel
Plastic and wood
Cast iron
Aluminum

Suitable for:

Chamfering: suitable
Deburring: best suitable
Fine grinding: suitable
Paint removal: suitable
Rough grinding: suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: suitable
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: -

Note:

Made of resilient materials for a long tool life, high removal performance and fast operation
Long tool life on different materials, for fine and coarse grinding
Good value for money thanks to regular aluminium oxide

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart