LUKAS SFR universal mounted flap wheel 60x50 mm shank 6 mm aluminium oxide grain 106

Article no.: A2223060506106
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Flap wheel

Identification numbers & Classifications

Article number A2223060506106
EAN / GTIN 4027497020126
Manufacturer number A2223060506106
L-Number L50440 58

Description

Description:

Top-Features: • Perfect result even on uneven surfaces • perfect dimensional stability: Fits perfectly in the power tool • Long tool life on different materials, for fine and coarse grinding • Soft material: almost zero force required when working • Stainless thanks to zinc-nickel coating • Good value for money thanks to regular aluminium oxide • Time-saving work thanks to flexible contact area • No dangerous shank breakage thanks to high-quality steel shank • Without chrome coating Benefits: • Thanks to the polyamide material used, the abrasive fleece also adapts itself perfectly to uneven surfaces. You need less effort and time for your work, and yet still achieve perfect surface results. • The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past. • The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.

Feature:

Tool shape: Cylinder
n max.: 9000 (1/min)
Product packaging: Box
Shank length: 40 mm
Safety standard: EN 13743
V max.: 30 m/s
Packaging labelling: LUKAS-ERZETT
Fleece/material: Aluminium oxide grain 180 - Fleece NK fine
Tool holder: Shank
Tool holder dimension: 6 mm
Tool width/length/height: 50 mm
Tool diameter: 60 mm

Advantage:

Thanks to the polyamide material used, the abrasive fleece also adapts itself perfectly to uneven surfaces. You need less effort and time for your work, and yet still achieve perfect surface results.
The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.
The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.

Application:

Steel and cast steel: best suitable
Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Cast iron: best suitable
Titanium and nickle alloys: suitable
Plastic/Wood/Rubber: best suitable

Material:

Stainless steel
Steel
Plastic and wood
Aluminum
Cast iron

Suitable for:

Brushes: suitable
Deburring: best suitable
Fine grinding: best suitable
Paint removal: suitable
Polishing: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: best suitable
Precision machining: -
Cleaning: suitable
Conditioning: best suitable
Rough grinding: -

Note:

Perfect result even on uneven surfaces
perfect dimensional stability: Fits perfectly in the power tool
Long tool life on different materials, for fine and coarse grinding
Soft material: almost zero force required when working
Stainless thanks to zinc-nickel coating
Good value for money thanks to regular aluminium oxide
Time-saving work thanks to flexible contact area
No dangerous shank breakage thanks to high-quality steel shank
Without chrome coating
Tested quality: high level of safety through regular testing

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart