LUKAS SKWRS universal cylindrical round nose abrasive cap 5x11 mm special aluminium oxide grain 80

Article no.: A21020052080
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 100 Piece
  • Order steps: 100 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive cap

Identification & Classification

Article number A21020052080
EAN / GTIN 4027497247110
Manufacturer number A21020052080
L-Number L50470 5
Manufacturer/responsible person LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 ENGELSKIRCHEN, Germany, www.lukas-erzett.de

Description

Description:

This abrasive cap for straight grinders allows for perfect machining of small parts and easy deburring. It is designed for fine and ultra-fine grinding work, especially in hard-to-reach areas, as well as for tool engineering, mould making and pattern construction. The abrasive grain of these abrasive caps is perfectly aligned by means of an abrasive surface layer and a special scattering process during the production. The cap does not become clogged, is sharper, requires little effort when working with it, and does not even cause blue discolouration or glazing. Thanks to its robust bonding with an adapted resin compound, it is also particularly durable. The utilised special regular aluminium oxide is optimised for machining corrosion and heat-resistant steels in tool engineering and mould making. It allows you to work in a cost-effective manner. LUKAS abrasive caps are manufactured to fit perfectly for exclusive use on the corresponding mandrels. You will find a large assortment of different tools with appropriate carriers (holders) for different purposes at LUKAS.

Feature:

Tool shape: Cylindrical round nose
Colour: turquoise
Grain size: 80
n max.: 57000 (1/min)
Product packaging: Box
Abrasive: NKS (regular aluminium oxide with active abrasive surface layer)
V max.: 25 m/s
Packaging labelling: LUKAS-ERZETT
Tool width/length/height: 11 mm
Tool diameter: 5 mm

Advantage:

The abrasive surface layer of the abrasive cloth makes it easier for you to work with it. Thanks to the cool grinding, blue discolouration and glazing are a thing of the past.
Environmentally friendly organic cotton from fair trade was used in this tool as basis.
The abrasive grain is perfectly aligned by means of a special scattering process during the production. The cap does not become clogged, is sharper, and requires little effort when working.
The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.

Application:

Steel and cast steel: best suitable
Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Cast iron: best suitable
Aluminium, magnesium and copper alloys: suitable
Titanium and nickle alloys: suitable
Plastic/Wood/Rubber: suitable

Material:

Steel
Plastic and wood
Stainless steel
Cast iron
Aluminum

Suitable for:

Chamfering: suitable
Deburring: best suitable
Fine grinding: suitable
Paint removal: suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: best suitable
Polishing: -
Precision machining: suitable
Cleaning: -
Conditioning: -
Rough grinding: suitable

Note:

No blue discolouration means less reworking
Thanks to the special scattering method, the abrasive grain is especially sharp, does not clog up and requires little force in use
Long tool life on different materials, for fine and coarse grinding
Finished faster thanks to the highest removal rate
Especially durable thanks to the robust bonding with a special resin compound
Good value for money thanks to regular aluminium oxide
Can be used for a long time – no glazing of abrasive grain
Resource-efficient and eco-friendly material: made using organic cotton from fair trade

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart