LUKAS SHKE tapered cone abrasive cap for steel 13x85 mm special aluminium oxide grain 80

Article no.: A2101158080
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Abrasive cap

Identification numbers & Classifications

Article number A2101158080
EAN / GTIN 4027497016624
Manufacturer number A2101158080
L-Number L50530 1

Description

Description:

Top-Features: • Thanks to the special scattering method, the abrasive grain is especially sharp, does not clog up and requires little force in use • Long tool life on different materials, for fine and coarse grinding • Especially durable thanks to the robust bonding with a special resin compound • Good value for money thanks to regular aluminium oxide • Resource-efficient and eco-friendly material: made using organic cotton from fair trade Benefits: • Environmentally friendly organic cotton from fair trade was used in this tool as basis. • The abrasive grain is perfectly aligned by means of a special scattering process during the production. The cap does not become clogged, is sharper, and requires little effort when working. • The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.

Feature:

Tool shape: Round taper
Colour: Red-brown (standard)
Grain size: 80
n max.: 17000 (1/min)
Product packaging: Box
Abrasive: NK (regular aluminium oxide)
V max.: 25 m/s
Packaging labelling: LUKAS-ERZETT
Tool width/length/height: 85 mm
Tool diameter: 13 mm

Advantage:

Environmentally friendly organic cotton from fair trade was used in this tool as basis.
The abrasive grain is perfectly aligned by means of a special scattering process during the production. The cap does not become clogged, is sharper, and requires little effort when working.
The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.

Application:

Steel and cast steel: best suitable
Alloyed/cast steels: suitable
Tool steel: suitable
Rust-/acid-/and heat-resistant steel and cast steel: suitable
Cast iron: suitable

Material:

Steel
Plastic and wood
Cast iron
Aluminum

Suitable for:

Chamfering: suitable
Deburring: best suitable
Fine grinding: suitable
Fillet weld grinding: best suitable
Paint removal: suitable

Note:

Thanks to the special scattering method, the abrasive grain is especially sharp, does not clog up and requires little force in use
Long tool life on different materials, for fine and coarse grinding
Especially durable thanks to the robust bonding with a special resin compound
Good value for money thanks to regular aluminium oxide
Resource-efficient and eco-friendly material: made using organic cotton from fair trade

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart