Description:
With this versatile tungsten carbide burr, you can quickly and efficiently achieve good surface results on many different materials. The BASE-X universal toothing provides for high removal rates in the shortest possible time. The high-quality steel shank of the burr fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past. Thanks to the zinc-nickel coating, this tool remains rust-free.
Feature:
Tool shape: Cylinder
Overall length: 40 mm
Shank length: 30 mm
Tool holder: Shank
Tool holder dimension: 3 mm
Tool width/length/height: 13 mm
Tool diameter: 3 mm
Cut: Base-X universal cut
Advantage:
The all-rounder: High removal rates in the shortest possible time. With this versatile tool, you can quickly and efficiently achieve good surface results on many different materials.
The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.
Application:
Steel and cast steel: best suitable
Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: suitable
Cast iron: best suitable
Titanium and nickle alloys: suitable
Material:
Steel
Cast iron
Stainless steel
Plastic and wood
Suitable for:
Chamfering: best suitable
Deburring: best suitable
Weld seam machining: best suitable
Fine grinding: -
Milling: best suitable
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: -
Note:
Efficient working with universal cut: quickly achieve high removal rate and good surface results at the same time
perfect dimensional stability: Fits perfectly in the power tool
No dangerous shank breakage thanks to high-quality steel shank