LUKAS HFA cylindrical miniature burr for stainless steel/steel 15x4 mm shank 3 mm

Article no.: A100101043120001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product End / face mill

Identification numbers & Classifications

Article number A100101043120001
EAN / GTIN 4027497001163
Manufacturer number A100101043120001
L-Number L50590 5

Description

Description:

Top-Features: • Efficient working with universal cut: quickly achieve high removal rate and good surface results at the same time • perfect dimensional stability: Fits perfectly in the power tool • Stainless thanks to zinc-nickel coating • No dangerous shank breakage thanks to high-quality steel shank • Without chrome coating Benefits: • The all-rounder: High removal rates in the shortest possible time. With this versatile tool, you can quickly and efficiently achieve good surface results on many different materials. • The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

Feature:

Tool shape: Cylinder
Overall length: 40 mm
Shank length: 30 mm
Tool holder: Shank
Tool holder dimension: 3 mm
Tool width/length/height: 4 mm
Tool diameter: 15 mm
Cut: Base-X universal cut

Advantage:

The all-rounder: High removal rates in the shortest possible time. With this versatile tool, you can quickly and efficiently achieve good surface results on many different materials.
The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

Application:

Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Titanium and nickle alloys: best suitable

Material:

Stainless steel
Steel
Titanium

Suitable for:

Chamfering: best suitable
Deburring: best suitable
Precision machining: best suitable
Weld seam machining: best suitable
Milling: best suitable
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Cleaning: -
Conditioning: -
Rough grinding: -

Note:

Efficient working with universal cut: quickly achieve high removal rate and good surface results at the same time
perfect dimensional stability: Fits perfectly in the power tool
No dangerous shank breakage thanks to high-quality steel shank

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart