Cantilever arm individual, Depth: 400mm

Article no.: 991720 400
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
54 pieces in stock

Select article variation and quantity

Depth (mm) Price per 1 Piece (incl. VAT)

Availability

  • Cantilever arm load capacity: 400

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cantilever arm load capacity 400 kg
Depth 400 mm
Height of anti-roll restraints 50 mm
Safe working load 400 kg
Profile type IPE
Type of anti-roll welded on
Type of product Cantilever arm

Identification & Classification

Article number 991720 400
EAN / GTIN 2050001760715
Manufacturer/responsible person RR Fischer GmbH, Otto-Hahn-Straße 2, 50169 KERPEN, Germany, www.rr-fischer.com

Description

Version:

IPE profile bolted-on cantilever arms with welded-on anti-roll restraint (height 50 mm).

Suitable for:

Cantilever arm rack No. 991711991718.

Colour:

RAL 2004 pure orange, painted.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart