Axial cut tubular arm, bolt croppers, 35 mm

Article no.: 990.B3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number 990.B3
EAN / GTIN 3148517494763
Manufacturer number 990.B3
L-Number L60130 8530

Description

Description:

  • Cutting blades made of high-performance chrome steel
  • Improved hardness of the cutting blades
  • for longer cutting time
  • Clearance adjustment of the cutting blades
  • via eccentric screws
  • Ergonomic handles with hand guard

Feature:

  • max Ø [mm]: 60-140-160 kg/mm²: 16 - 10 - 9
  • L [″]: 35
  • L [mm]: 900
  • Blade: 990.LB3
  • [kg]: 6,400

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart