Bermuda uvex perfect Blue/Cornflower blue 50

Article no.: 9884108
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour blau / kornblau
Clothing size DE 50
Type of product Short

Identification numbers & Classifications

Article number 9884108
EAN / GTIN 4031101595351
Manufacturer number 9884108
L-Number L01660 1392

Description

Description:


  • Product category: Workwear
  • Product category: subtypes: no
  • Product type: Trousers
  • Product type: subtypes: Bermuda
  • Search colour (filter): Blue
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 50

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart