Description:
- tool roll made of hard-wearing polyester fabric
- with practical, adjustable quick release fastener
- equipped with a range of insulated KNIPEX tools for works on electrical installations
- Dimensions, open (L x H): 830 x 310 mm
Standard:
IEC 60900
Supplied with:
1 x 11 07 160 KNIPEX Insulation Stripper with opening spring, universal (Ø 5,0 mm / 10,0 mm²), 1 x 98 52 KNIPEX Cable Knife, 1 x 95 17 200 KNIPEX Cable Shears with twin cutting edge (Ø 20 mm / 70 mm²), 1 x 03 07 200 KNIPEX Combination Pliers, 1 x 98 20 25 KNIPEX Screwdrivers for slotted screws (2,5 mm), 1 x 98 20 40 KNIPEX Screwdrivers for slotted screws (4,0 mm), 1 x 98 20 55 KNIPEX Screwdrivers for slotted screws (5,5 mm), 1 x 98 20 65 KNIPEX Screwdrivers for slotted screws (6,5 mm), 1 x 98 00 10 KNIPEX Open-end wrench (10 mm), 1 x 98 00 13 KNIPEX Open-end wrench (13 mm), 1 x 98 00 14 KNIPEX Open-end wrench (14 mm), 1 x 98 00 17 KNIPEX Open-end wrench (17 mm), 1 x 98 00 19 KNIPEX Open-end wrench (19 mm), 1 x 70 07 160 KNIPEX Diagonal Cutter, 1 x 26 17 200 KNIPEX Snipe Nose Side Cutting Pliers (Stork Beak Pliers),