Work shoe ENYA XXF GTX grey-turquoise Low ESD O2 WR CI ENYA XXF GTX grey-turquoise Low ESD O2 WR CI, Size 39

Article no.: 974270-39
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

  • Protection class: O2
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class O2
EU shoe size 39
Colour grey / turquoise

Identification & Classification

Article number 974270-39
EAN / GTIN 4030839327616
Manufacturer number 974270-39
L-Number L00790 5008
Manufacturer/responsible person ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com

Description

Description:

  • Hydrophobized suede/Hydrophobized textile material
  • GORE-TEX Performance Comfort Footwear
  • Full, padded bellows tongue
  • Full-length inlay sole ESD PRO Lady grey
  • Soft fleece ESD insole
  • PU/PU sole WELLMAXX FLEX
  • EN ISO 20347 O2 WR/FO/SR/CI
  • Without protective toe cap
  • Sole core made of Infinergy® by BASF

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart