Wire ferrules with plastic collar 200 pieces each

Article no.: 97 99 330
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Terminal sleeve

Identification numbers & Classifications

Article number 97 99 330
EAN / GTIN 4003773076414
Manufacturer number 97 99 330
L-Number L70010 1412

Description

Description:

  • Insertion funnel made of polypropylene
  • heat resistant up to 105°C
  • Material: E-Cu
  • Surface electro tin plated
  • Minimum coating thickness 3µm
  • Nominal size: 0.5 mm²
  • Content: 200 pieces
  • Colour: white

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart