Self-Adjusting Crimping Pliers for wire ferrules with lateral access with multi-component grips chrome-plated 180 mm

Article no.: 97 55 14
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Crimping tool

Identification numbers & Classifications

Article number 97 55 14
EAN / GTIN 4003773084860
Manufacturer number 97 55 14
L-Number L70010 2053

Description

Description:

  • narrow handle width and improved ergonomics
  • for crimping wire ferrules according to DIN 46228 parts 1 + 4
  • self-adjustment to the size of wire ferrules required
  • repetitive, high crimping quality due to ratchet mechanism (unlockable)
  • tools have been set precisely (calibrated) in the factory
  • optimum transmission of force thanks to toggle lever for fatigue-reduced operation
  • handy shape and low weight provide high operation comfort
  • NEW: Reliable hexagonal crimping of wire ferrules from 0.08 to 16 mm² (AWG 6) by simply turning and setting the adjusting wheel and all twin wire ferrules up to 2 x 10 mm² (AWG 2 x 8)
  • hexagonal compression for confined connection dimensions

Feature:

  • Application: Wire ferrules
  • Capacity in square millimetres: 0.08 - 16mm²
  • Number of crimping positions: 1
  • AWG: 28 - 8
  • chrome-plated
  • with multi-component grips

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart