PreciForce® Crimping Pliers with multi-component grips burnished 220 mm

Article no.: 97 52 37
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Crimping tool

Identification numbers & Classifications

Article number 97 52 37
EAN / GTIN 4003773063193
Manufacturer number 97 52 37
L-Number L70010 981

Description

Description:

  • Consistently high crimping quality thanks to precision dies and ratchet mechanism (unlockable)
  • tools have been set precisely (calibrated) in the factory
  • optimum transmission of force thanks to toggle lever for fatigue-reduced operation
  • good handling thanks to favourable handle position, low weight, compact design and ergonomically shaped handles
  • Crimping die is not exchangeable

Feature:

  • Application: heat shrinkeable sleeve connectors
  • Capacity in square millimetres: 0.5 - 6.0mm²
  • Number of crimping positions: 3
  • AWG: 20 - 10
  • burnished
  • with multi-component grips

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart