Crimping Pliers for two-hand operation with non-slip plastic coating burnished 250 mm

Article no.: 97 52 18
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Crimping tool

Identification numbers & Classifications

Article number 97 52 18
EAN / GTIN 4003773026839
Manufacturer number 97 52 18
L-Number L70010 2128

Description

Description:

  • the ingenious lever transmission reduces the handforce up to 30% compared with regular crimping pliers
  • Consistently high crimping quality thanks to precision dies and ratchet mechanism (unlockable)
  • tools have been set precisely (calibrated) in the factory
  • two-hand operation for easy crimping of large conductor diameters
  • easy handling as a result of well balanced centre of gravity, angled head and ergnomically shaped handles
  • Crimping die is not exchangeable

Feature:

  • Application: Twin wire ferrules 2x6 / 2x10 / 2x16 mm²
  • Capacity in square millimetres: 16mm²
  • Number of crimping positions: 3
  • AWG: 10
  • AWG: 2 x 10 / 2 x 8 / 2 x 6
  • burnished
  • with non-slip plastic coating

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart