TCS inlay TCS 11 821/40 40pcs

Article no.: 96830274
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 96830274
EAN / GTIN 4018754335657
Manufacturer number 96830274

Description

Description:

Contents, 40-part:
  • 9 SCREWDRIVER INSERTS TORX® 1/2″ NO. 54 TX: T20; T25; T27; T30; T40; T45; T50; T55; T60
  • 10 screwdriver inserts for hexagon socket head screws, 1/2″ No. 54: 4; 8; 6; 7; 5; 10; 12; 14; 17; 19 mm
  • 2 screwdriver inserts for TORX®, 1/2″ No. 1054 TX: T30; T50
  • 2 screwdriver inserts for hexagon socket head screws, 1/2″ No. 1054/2054: 6; 8 mm
  • 4 screwdriver inserts for hexagon socket head screws, 1/4″ No. 44: 3; 4; 5; 6 mm
  • 8 screwdriver inserts for TORX®, 1/4″ No. 44 KTX: T8; T10; T15; T20; T25; T27; T30; T40
  • 5 screwdriver inserts for hexagon socket head screws 1/4″ No. 44 K: 3; 8; 5; 6; 4 mm

Feature:

  • Number of tools: 40
  • Drawer division: 2/3
  • Height mm (h): 50 mm
  • Length [mm): 365 mm
  • Width mm (b): 350 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart