TCS inlay TCS 7 821/9 9pcs

Article no.: 96830270
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 96830270
EAN / GTIN 4018754335619
Manufacturer number 96830270

Description

Description:

Contents, 9-part:
  • 4 electronic flat-blade screwdriver No. 4751: 0.3 x 1.5; 0.4 x 2; 0.4 x 2.5; 0.5 x 3 mm
  • 3 Electronic Phillips Screwdrivers No. 4752: PH00; PH0; PH1
  • 1 Needle pliers No. 6540: 125 mm
  • 1 Mini Electronics Side Cutter No. 6604

Feature:

  • Number of tools: 9
  • Drawer division: 1/3
  • Height mm (h): 45 mm
  • Length [mm): 367 mm
  • Width mm (b): 175 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart